Shop All Lab Shakers
Ohaus
Heavy Duty Orbital Shaker, SHHD4525DG
Mfr # OH-30391863
Zoro # G004973277
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$10,633.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30391863
- Zoro # G004973277
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
MotionOrbital, 25 mm Capacity 45.4 kg Speed Range 15 rpm €“ 500 rpm Tray Size (LxW) 24 in x 24 in (61 cm x 61 cm) Control Digital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration Dimensions 28.7 in x 6.7 in x 26.7 in (72.9 cm x 17 cm x 67.8 cm) (LxHxW) Net Weight 199.1 lb (90.3 kg)Orbit 1 in (25mm)Power120V, 5A, 50/60Hz Power Consumption 80 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 200.0001 lbs
Shipping Dimensions: 28.00 x 10.00 x 28.00
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 25 mm Capacity 45.4 kg Speed Range 15 rpm €“ 500 rpm Tray Size (LxW) 24 in x 24 in (61 cm x 61 cm) Control Digital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration Dimensions 28.7 in x 6.7 in x 26.7 in (72.9 cm x 17 cm x 67.8 cm) (LxHxW) Net Weight 199.1 lb (90.3 kg)Orbit 1 in (25mm)Power120V, 5A, 50/60Hz Power Consumption 80 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 200.0001 lbs
Shipping Dimensions: 28.00 x 10.00 x 28.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Flange Wizard 496-53025-M Magnetic Small Centeringhead W-Vial (496-53025-M)
- AMSCOPE Third Hand Tool Circuit Board Holder w/ Magnifying Glass (CBH-THTMG)
- GLOBE SCIENTIFIC Snap Cap, Clear, Polyethylene, PK1000 (118120)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- Ohaus Lab Mixing & Blending