Shop All Lab Shakers
Ohaus
Heavy Duty Orbital Shaker, SHHD2325AL
Mfr # OH-30391835
Zoro # G604973257
Free Shipping & Returns
$7,475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30391835
- Zoro # G604973257
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
MotionOrbital, 25 mm Capacity 22.7 kg Speed Range 25 rpm €“ 500 rpm Tray Size (LxW) 18 in x 24 in (45.7 cm x 61 cm) Control Analog Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration Dimensions 24 in x 5.9 in x 26.7 in (61 cm x 14.9 cm x 67.8 cm) (LxHxW) Net Weight 108 lb (49 kg)Orbit 1 in (25 mm)Power120V, 5A, 50/60Hz Power Consumption75 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 25 rpm €“ 500 rpm Timer1 second €“ 120 minutes Tray ConstructionAluminum Working Environment 32°F €“ 104°F, 80%RH, non-condensing (0°C €“ 40°C, 80%RH, non-condensing)Shipping Weight: 110.0001 lbs
Shipping Dimensions: 27.00 x 7.00 x 25.00
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 25 mm Capacity 22.7 kg Speed Range 25 rpm €“ 500 rpm Tray Size (LxW) 18 in x 24 in (45.7 cm x 61 cm) Control Analog Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration Dimensions 24 in x 5.9 in x 26.7 in (61 cm x 14.9 cm x 67.8 cm) (LxHxW) Net Weight 108 lb (49 kg)Orbit 1 in (25 mm)Power120V, 5A, 50/60Hz Power Consumption75 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 25 rpm €“ 500 rpm Timer1 second €“ 120 minutes Tray ConstructionAluminum Working Environment 32°F €“ 104°F, 80%RH, non-condensing (0°C €“ 40°C, 80%RH, non-condensing)Shipping Weight: 110.0001 lbs
Shipping Dimensions: 27.00 x 7.00 x 25.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Polypropylene Screw Caps with Plug Seal, (1395-45LTC3)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 15mL (230411Y)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- Ohaus Lab Mixing & Blending