Shop All Lab Shakers
Ohaus
Heavy Duty Orbital Shaker, SHHD1619DG
Mfr # OH-30391807
Zoro # G704973270
product price: $4,055.99
/ea
Free Shipping & Returns
$4,055.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30391807
- Zoro # G704973270
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
MotionOrbital, 19 mm Capacity16 kg Speed Range15 rpm €“ 500 rpm Tray Size (LxW)11 in x 13 in (27.9 cm x 33 cm) ControlDigital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration CommunicationRS232 (Included) Dimensions16.3 in x 5.9 in x 14 in (41.3 cm x 14.9 cm x 35.5 cm) (LxHxW) Net Weight48.1 lb (21.8 kg) Orbit0.8 in (19 mm) Power120V, 5A, 50/60Hz Power Consumption75 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 50 lbs
Shipping Dimensions: 6.50 x 18.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 19 mm Capacity16 kg Speed Range15 rpm €“ 500 rpm Tray Size (LxW)11 in x 13 in (27.9 cm x 33 cm) ControlDigital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration CommunicationRS232 (Included) Dimensions16.3 in x 5.9 in x 14 in (41.3 cm x 14.9 cm x 35.5 cm) (LxHxW) Net Weight48.1 lb (21.8 kg) Orbit0.8 in (19 mm) Power120V, 5A, 50/60Hz Power Consumption75 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 50 lbs
Shipping Dimensions: 6.50 x 18.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 100mm (C204100)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- GLAS-COL Bottle Rotator (099A RD9912)
- VELP SCIENTIFIC Flocculator (F105A0117)
- Ohaus Lab Mixing & Blending