Shop All Lab Shakers
Ohaus
Heavy Duty Orbital Shaker, SHHD1619AL
Mfr # OH-30391307
Zoro # G304973267
product price: $3,402.99
/ea
Free Shipping & Returns
$3,402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30391307
- Zoro # G304973267
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
MotionOrbital, 19 mmCapacity16 kg Speed Range25 rpm €“ 500 rpmTray Size (LxW)11 in x 13 in (27.9 cm x 33 cm) ControlAnalog Drive SystemTriple Eccentric; Brushless DC MotorCalibrationSpeed calibration Dimensions16.3 in x 5.9 in x 14 in (41.3 cm x 14.9 cm x 35.5 cm) (LxHxW)Net Weight48.1 lb (21.8 kg) Orbit0.8 in (19 mm) Power120V, 5A, 50/60HzPower Consumption75 W Safety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speed Speed Range25 rpm €“ 500 rpm Timer1 minute €“ 120 minutes Tray ConstructionAluminum Working Environment32°F €“ 104°F, 80% RH, non-condensing (0°C €“ 40°C, 80% RH, non-condensing)Shipping Weight: 50 lbs
Shipping Dimensions: 6.50 x 18.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 19 mmCapacity16 kg Speed Range25 rpm €“ 500 rpmTray Size (LxW)11 in x 13 in (27.9 cm x 33 cm) ControlAnalog Drive SystemTriple Eccentric; Brushless DC MotorCalibrationSpeed calibration Dimensions16.3 in x 5.9 in x 14 in (41.3 cm x 14.9 cm x 35.5 cm) (LxHxW)Net Weight48.1 lb (21.8 kg) Orbit0.8 in (19 mm) Power120V, 5A, 50/60HzPower Consumption75 W Safety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speed Speed Range25 rpm €“ 500 rpm Timer1 minute €“ 120 minutes Tray ConstructionAluminum Working Environment32°F €“ 104°F, 80% RH, non-condensing (0°C €“ 40°C, 80% RH, non-condensing)Shipping Weight: 50 lbs
Shipping Dimensions: 6.50 x 18.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge (AF-20-3232-BB)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- Ohaus Lab Shakers