Shop All Pneumatic Modular FRL Accessories
Ohaus
Heatblock, Steel, 17.0" D, 2.0 deg. C Accy.
Mfr # HB4AL
Zoro # G2111967
product price: $709.75
/ea
Free Shipping & Returns
$709.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance CE, TUV
- Base Material Steel
- Max. Temp. (C) 150 Degrees C
- Voltage (AC) 120
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # HB4AL
- Zoro # G2111967
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Height | 3.5 in |
Depth | 17 in |
Width | 8 in |
Overall Height | 3 1/2 in |
Overall Width | 8 in |
Overall Depth | 16 7/8 in |
Details
Item | Heat Block |
Compliance | CE, TUV |
Base Material | Steel |
Max. Temp. (C) | 150 Degrees C |
Voltage (AC) | 120 |
Temp. Range (C) | Ambient 5 Degrees to 150 Degrees |
Accuracy | +/-2.0 Degrees C |
Material | Steel |
For Use With | Dry Block Heaters |
Product Type | Dry Bath |
Wattage | 310 W |
Number of Blocks | 4 |
Operating Temperature - Maximum | 150 Degrees C |
Temperature Accuracy | +/-2.0 Degrees C |
Display Type | Analog |
Description
Heat Block, Material Steel, For Use With Dry Block Heaters, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Accuracy +/-2.0 Degrees C, Voltage (AC) 120, Height 3.5 in, Width 8 in, Depth 17 in, Base Material Steel, Compliance CE, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- PARKER Filter, Pressure (15P110QBM2KS121)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- CP CHICAGO PNEUMATIC NEEDLE HOLDER (8951011511)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- Ohaus Pneumatic Modular FRL Accessories