Shop All Pneumatic Modular FRL Accessories
Ohaus
Heatblock, Steel, 15.5" D, 1.5 deg. C Accy.
Mfr # HB2AL
Zoro # G2111860
product price: $459.85
/ea
Free Shipping & Returns
$459.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Depth 15.5 in
- Compliance CE, TUV
- Material Steel
- Voltage (AC) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # HB2AL
- Zoro # G2111860
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 8 in |
Depth | 15.5 in |
Height | 3.5 in |
Overall Width | 8 in |
Overall Height | 3 1/2 in |
Overall Depth | 15 3/8 in |
Details
Item | Heat Block |
Compliance | CE, TUV |
Material | Steel |
Voltage (AC) | 120 |
For Use With | Dry Block Heaters |
Temp. Range (C) | Ambient 5 Degrees to 150 Degrees |
Accuracy | +/-1.5 Degrees C |
Base Material | Steel |
Max. Temp. (C) | 150 Degrees C |
Product Type | Dry Bath |
Display Type | Analog |
Operating Temperature - Maximum | 150 Degrees C |
Temperature Accuracy | +/-1.5 Degrees C |
Number of Blocks | 2 |
Wattage | 210 W |
Description
Heat Block, Material Steel, For Use With Dry Block Heaters, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Accuracy +/-1.5 Degrees C, Voltage (AC) 120, Height 3.5 in, Width 8 in, Depth 15.5 in, Base Material Steel, Compliance CE, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- ANTI-SEIZE TECHNOLOGY Lithium Grease, 14 Oz., Cartridge (24414)
- PARKER Flow Control Valve, 3000 psi, #6 SAE (PCM620S)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 3/8" (CO 586)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- Ohaus Pneumatic Modular FRL Accessories