Shop All Pneumatic Modular FRL Accessories
Ohaus
Heatblock, Steel, 12.5" D, 1.0 deg. C Accy.
Mfr # HB1AL
Zoro # G2111833
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Material Steel
- Depth 12.5 in
- Height 3.5 in
- Accuracy +/-1.0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # HB1AL
- Zoro # G2111833
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 8 in |
Depth | 12.5 in |
Height | 3.5 in |
Overall Height | 3 1/2 in |
Overall Width | 8 in |
Overall Depth | 12 3/8 in |
Details
Item | Heat Block |
Material | Steel |
Accuracy | +/-1.0 Degrees C |
Max. Temp. (C) | 150 Degrees C |
Base Material | Steel |
Voltage (AC) | 120 |
Compliance | CE, TUV |
Temp. Range (C) | Ambient 5 Degrees to 150 Degrees |
For Use With | Dry Block Heaters |
Product Type | Dry Bath |
Display Type | Analog |
Number of Blocks | 1 |
Temperature Accuracy | +/-1.0 Degrees C |
Wattage | 110 W |
Operating Temperature - Maximum | 150 Degrees C |
Description
Heat Block, Material Steel, For Use With Dry Block Heaters, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Accuracy +/-1.0 Degrees C, Voltage (AC) 120, Height 3.5 in, Width 8 in, Depth 12.5 in, Base Material Steel, Compliance CE, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R Duo Mini W/Gauge 1/4" (CO MFC2-G)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- BANDO Xl Timing Belt, 376Xl025G (376XL025G)
- 3M Shim 30629, 25.4 mm OD x 19 mm OD x 0.05 mm Thick, 1 bag/pk (30629)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 1.97 in (4ZL26)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- Ohaus Pneumatic System Components