Shop All Pneumatic Modular FRL Accessories
Ohaus
Heatblock, Aluminum, 2.80" D, 1.1" H
Mfr # 30400195
Zoro # G2116130
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Height 1.1 in
- Width 1.9 in
- For Use With Dry Block Heaters
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400195
- Zoro # G2116130
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Height | 1.1 in |
Width | 1.9 in |
Depth | 2.8 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Well Depth | 48 3/8 mm |
Well Diameter | 19 1/8 mm |
Details
Item | Heat Block |
Material | Anodized Aluminum |
For Use With | Dry Block Heaters |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 12 |
Description
Heatblock, Material Aluminum, For Use With Dry Block Heaters, Temp. Range (C) n/a, Accuracy N/A, Height 1.1 In., Width 1.9 In., Depth 2.80 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-03-11)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116024-13)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 8 Stroke - 1.375 Rod (216042)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- ARO Clamp Spacer, For ARO 1500 Series (104395)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- SMC FRL, 1/4" NPT Ports, 30 Size (AC30-N02-3Z-A)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- Ohaus Pneumatic Modular FRL Accessories