Shop All Pneumatic Modular FRL Accessories
Ohaus
Heatblock, Aluminum, 1.1" H, 15.5" D
Mfr # 30400171
Zoro # G2115808
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Depth 15.5 in
- Material Anodized Aluminum
- Height 1.1 in
- Width 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400171
- Zoro # G2115808
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 15.5 in |
Height | 1.1 in |
Width | 1.9 in |
Overall Width | 1 7/8 in |
Overall Length | 15 1/2 in |
Well Depth | 15 1/2 mm |
Well Diameter | 6 3/8 mm |
Details
Item | Heat Block |
Base Material | Aluminum |
Material | Anodized Aluminum |
For Use With | 0.2 mL Micro Test Tubes |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Volume Capacity | 0.2 mL |
Number of Wells | 96 |
Description
Heatblock, Material Aluminum, For Use With 0.2mL Micro Test Tubes, Height 1.1 In., Width 1.9 In., Depth 15.5 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI MILACRON 10360629, Pressure Line, 3 micron, Outside-In (MF0060198)
- BRENNAN INDUSTRIES Fittings, 1/2" Male JIC- 1/2" Female JIC (6602-08-08-08-FG)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- ARROW PNEUMATICS Valve Kit (VK35)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 80 cfm, 300 psi (4ZM14)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- Ohaus Pneumatic System Components