Shop All Lab Mixers & Blenders
Ohaus
Head Cover, Rubber Material
Mfr # 30400237
Zoro # G2116499
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vortex Mixers
- Material Rubber
- Manufacturers Warranty Length 1 yr
- AccessoryType Head Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400237
- Zoro # G2116499
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Head Cover |
For Use With | Vortex Mixers |
Material | Rubber |
AccessoryType | Head Cover |
Description
Head Cover, For Use With Vortex Mixers, Material Rubber, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- EXTECH Calibration Solution Set (PH103)
- DIGI-SENSE Type-T, 45 Angle Surface Probe, 10"L, Mi (08500-61)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008772)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- Ohaus Lab Mixing & Blending