Shop All Lab Equipment Parts
Ohaus
Handles for Base Plate
Mfr # OH-30500571
Zoro # G705256235
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.52 in
- Height 4.38 in
- Width 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30500571
- Zoro # G705256235
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 5.52 in |
Height | 4.38 in |
Width | 2.52 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- Ohaus Lab Equipment Parts