Shop All Stirrers
Ohaus
Guardian 7000 Hotplate Stirrer, e-G71HS10C 120V, 18L
Mfr # OH-30500610
Zoro # G204974517
product price: $1,887.99
/ea
Free Shipping & Returns
$1,887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
OHAUS Guardian 7000 Hotplate Stirrers are designed with outstanding safety features and superior heating and mixing performance. The SmartHousing is chemical resistant with an innovative, easy-to-clean design that channels spills away from internal components and the angled glass control panel. The bright LCD display includes intuitive icons as well as temperature, speed and time settings €“ all designed to monitor performance from across the lab.Protect your lab with SmartPresence and SmartLink technologies. These exclusive features automatically shut off the heater if no one is detected after a user-defined "time out" period has elapsed.An industry-leading early detection system that uses two independent safety controls to continuously monitor the electronics and shut off heating before an overtemperature condition occurs.Precise stirring from 60 to 1600 rpm is made possible by the design of a powerful motor, strong magnet and software controlled ramp rate, ensuring secure magnetic coupling for viscous applications.
FunctionHeating and Stirring Capacity18 L Plate ConstructionCeramicPlate Size 10 in x 10 in (254 mm x 254 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range60 rpm ; 1,600 rpm CalibrationTemperature Calibration 5 Plate/5 Probe CommunicationUSB ControlDigitalDimensions 16.3 in x 4.8 in x 11.25 in (415 mm x 122 mm x 286 mm) (LxHxW)DisplayCustom Backlit LCD In-use coverIncluded Net Weight 11.5 lb (5.2 kg) Power120V, 10A, 50/60Hz Power Consumption1,210 W Safety CertificationTUV Speed Range60 to 1600 rpm Speed Stability+/-2% Temp. AccuracyPlate +/-5°C (after SPC) and Probe +/-0.5°C (after SPC) Temperature probePt1000Temp. Stability+/-1% Plate, below 100°C +/-1°C and +/-0.5% Probe, below 100°C +/-1°C Timer1 minute €“ 99 hours, 59 minutes Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
FunctionHeating and Stirring Capacity18 L Plate ConstructionCeramicPlate Size 10 in x 10 in (254 mm x 254 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range60 rpm ; 1,600 rpm CalibrationTemperature Calibration 5 Plate/5 Probe CommunicationUSB ControlDigitalDimensions 16.3 in x 4.8 in x 11.25 in (415 mm x 122 mm x 286 mm) (LxHxW)DisplayCustom Backlit LCD In-use coverIncluded Net Weight 11.5 lb (5.2 kg) Power120V, 10A, 50/60Hz Power Consumption1,210 W Safety CertificationTUV Speed Range60 to 1600 rpm Speed Stability+/-2% Temp. AccuracyPlate +/-5°C (after SPC) and Probe +/-0.5°C (after SPC) Temperature probePt1000Temp. Stability+/-1% Plate, below 100°C +/-1°C and +/-0.5% Probe, below 100°C +/-1°C Timer1 minute €“ 99 hours, 59 minutes Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- Ohaus Lab Mixing & Blending