Shop All Stirrers
Ohaus
Guardian 5000 Hotplate Stirrer, e-G51HS10C, 18L
Mfr # OH-30500550
Zoro # G804974481
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
OHAUS Guardian 5000 Hotplates Stirrers are designed for safety and simplicity in all research, academic and industrial applications. The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe. Heating models include a Single Point Calibration feature for multiple setpoints. Select from five models with three plate sizes for your everyday heating and stirring applications. An industry-leading early detection system that uses two independent safety controls to continuously monitor the electronics and shut off heating before an overtemperature condition occurs. Precise stirring from 60 to 1600 rpm is made possible by the design of a powerful motor, strong magnet and software controlled ramp rate, ensuring secure magnetic coupling for viscous applications. The bright LCD display includes large temperature and speed settings, intuitive icons and a prominent hot top indicator €“ all designed to quickly and easily monitor performance from across the lab.
FunctionHeating and StirringCapacity18 L Plate ConstructionCeramic Plate Size 10 in x 10 in (254 mm x 254 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range 60 rpm; 1,600 rpmCalibrationTemperature Calibration 3 Plate/3 Probe ControlDigitalDimensions 16.3 in x 4.8 in x 11.25 in (415 mm x 122 mm x 286 mm) (LxHxW) DisplayCustom Backlit LCD In-use coverAvailable as an AccessoryNet Weight 11.5 lb (5.2 kg) Power120V, 10A, 50/60Hz Power Consumption1,080 W Safety CertificationTUV Speed Range 60 to 1600 rpmSpeed Stability ±2%Temperature probeAvailable as an AccessoryTemp Stability ±3% Plate, below 100°C ±2°C and ±1% Probe, below 100°C ±1°CWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
FunctionHeating and StirringCapacity18 L Plate ConstructionCeramic Plate Size 10 in x 10 in (254 mm x 254 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range 60 rpm; 1,600 rpmCalibrationTemperature Calibration 3 Plate/3 Probe ControlDigitalDimensions 16.3 in x 4.8 in x 11.25 in (415 mm x 122 mm x 286 mm) (LxHxW) DisplayCustom Backlit LCD In-use coverAvailable as an AccessoryNet Weight 11.5 lb (5.2 kg) Power120V, 10A, 50/60Hz Power Consumption1,080 W Safety CertificationTUV Speed Range 60 to 1600 rpmSpeed Stability ±2%Temperature probeAvailable as an AccessoryTemp Stability ±3% Plate, below 100°C ±2°C and ±1% Probe, below 100°C ±1°CWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Barrel, Coliwasa, Waste Sampler, 460Ml (BA395)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 90M (PBF090)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- PCE INSTRUMENTS Magnetic Stirrer, 200 to 2200 rpm (PCE-MSR 150)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- JMS 12In 1/4In Rtd (3ESBK12DSXZZYZM1)
- Ohaus Stirrers