Shop All Lab Hot Plates
Ohaus
Guardian 5000 Hotplate Stirrer, e-G51HS07C, 15L
Mfr # OH-30500520
Zoro # G004969317
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30500520
- Zoro # G004969317
- Country of Origin China
- Category Lab Hot Plates
Description
OHAUS Guardian 5000 Hotplates Stirrers are designed for safety and simplicity in all research, academic and industrial applications. The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe. Heating models include a Single Point Calibration feature for multiple setpoints. Select from five models with three plate sizes for your everyday heating and stirring applications. An industry-leading early detection system that uses two independent safety controls to continuously monitor the electronics and shut off heating before an overtemperature condition occurs. Precise stirring from 60 to 1600 rpm is made possible by the design of a powerful motor, strong magnet and software controlled ramp rate, ensuring secure magnetic coupling for viscous applications. The bright LCD display includes large temperature and speed settings, intuitive icons and a prominent hot top indicator €“ all designed to quickly and easily monitor performance from across the lab.
FunctionHeating and StirringCapacity15 L Plate ConstructionCeramic Plate Size7 in x 7 in (178 mm x 178 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range 60 rpm; 1,600 rpmCalibrationTemperature Calibration 3 Plate/3 Probe ControlDigitalDimensions12.2 in x 4.8 in x 8.8 in (309 mm x 122 mm x 223 mm) (LxHxW) DisplayCustom Backlit LCD In-use coverAvailable as an AccessoryNet Weight5.7 lb (2.6 kg) Power120V, 10A, 50/60Hz Power Consumption1,080 W Safety CertificationTUV Speed Range 60 to 1600 rpmSpeed Stability ±2%Temperature probeAvailable as an AccessoryTemp Stability ±3% Plate, below 100°C ±2°C and ±1% Probe, below 100°C ±1°CWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
FunctionHeating and StirringCapacity15 L Plate ConstructionCeramic Plate Size7 in x 7 in (178 mm x 178 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range 60 rpm; 1,600 rpmCalibrationTemperature Calibration 3 Plate/3 Probe ControlDigitalDimensions12.2 in x 4.8 in x 8.8 in (309 mm x 122 mm x 223 mm) (LxHxW) DisplayCustom Backlit LCD In-use coverAvailable as an AccessoryNet Weight5.7 lb (2.6 kg) Power120V, 10A, 50/60Hz Power Consumption1,080 W Safety CertificationTUV Speed Range 60 to 1600 rpmSpeed Stability ±2%Temperature probeAvailable as an AccessoryTemp Stability ±3% Plate, below 100°C ±2°C and ±1% Probe, below 100°C ±1°CWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- LABCHEM CHEMICAL TURBIDITY STANDARD 500ML (LC262901)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- C&A SCIENTIFIC Stirring Hot Plate (88-1)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- Ohaus Lab Hot Plates