Shop All Lab Clamps & Straps
Ohaus
Gas Cylinder Wall Bracket, 14" dia.
Mfr # CLR-717
Zoro # G2113358
original price:
$91.19
3% off
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.87"
- Diameter 4 in; 14
- Material Cast Aluminum
- Body Material Cast Aluminum
- Includes Chain, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLR-717
- Zoro # G2113358
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 1.87" |
Diameter | 4 in; 14 |
Depth | 1 7/8 in |
Width | 8 7/64 in |
Height | 4 5/8 in |
Overall Width | 8 7/64 in |
For Cylinder Diameter | 4 in to 14 in |
Compatible Cylinder Diameter (Minimum) | 4 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
Overall Dimensions | 8 7/64 in W x 1 7/8 in D x 4 5/8 in H |
Overall Depth | 1 7/8 in |
Overall Height | 4 5/8 in |
Details
Material | Cast Aluminum |
Item | Gas Cylinder Wall Bracket |
Body Material | Cast Aluminum |
Includes | Chain, Strap |
Color | Gray |
Bracket Material | Cast Aluminum |
For Use With | Gas Cylinder |
Number of Cylinders Held | 1 |
Cylinder Securing Mechanism | Chain with Safety Clip, Strap with Cinch Buckle |
Description
Gas Cylinder Wall Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Chain with Safety Clip, Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 8 7/64 in, Overall Height 4 5/8 in, Overall Depth 1 7/8 in, Color Gray, Mounting Location Wall, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-HOOKCS)
- OHAUS Clamp, Stainless Steel (CLR-RODS046)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Clamp, Stainless Steel, 10.75" L (CLM-MULTI3DSL)
- IRWIN C CLAMP 4" (PE225104)
- Ohaus Lab Stands & Supports