Shop All Lab Clamps & Straps
Ohaus
Gas Cylinder Bench Clamp, Cast Aluminum
Mfr # CLR-711M
Zoro # G2113190
Free Shipping & Returns
$88.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Body Material Cast Aluminum
- Includes Safety Message Strap
- Color Gray
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLR-711M
- Zoro # G2113190
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Overall Height | 6 1/2 in |
For Cylinder Diameter | 4 in to 14 in |
Overall Width | 5 1/4 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
Compatible Cylinder Diameter (Minimum) | 4 in |
Overall Depth | 3 1/4 in |
Overall Dimensions | 5 1/4 in W x 3 1/4 in D x 6 1/2 in H |
Details
Material | Cast Aluminum |
Body Material | Cast Aluminum |
Item | Gas Cylinder Bench Clamp |
Includes | Safety Message Strap |
Color | Gray |
Number of Cylinders Held | 1 |
For Use With | Gas Cylinder |
Bracket Material | Cast Aluminum |
Cylinder Securing Mechanism | Safety Message Strap with Cinch Buckle |
Description
Gas Cylinder Bench Clamp, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Safety Message Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 5 1/4 in, Overall Height 6 1/2 in, Overall Depth 3 1/4 in, Color Gray, Mounting Location Bench, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- OHAUS Clamp, Nickel Plated Zinc, 5.75" L (CLM-FIXED3DZM)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- Ohaus Lab Stands & Supports