Shop All Lab Clamps & Straps
Ohaus
Gas Cylinder Bench Clamp, 6-1/4" H
Mfr # CLR-711
Zoro # G2113233
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Includes Strap
- Body Material Cast Aluminum
- Color Gray
- For Use With Gas Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLR-711
- Zoro # G2113233
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
For Cylinder Diameter | 4 in to 14 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
Overall Height | 6 1/2 in |
Overall Dimensions | 5 1/4 in W x 3 1/4 in D x 6 1/2 in H |
Overall Depth | 3 1/4 in |
Compatible Cylinder Diameter (Minimum) | 4 in |
Overall Width | 5 1/4 in |
Details
Material | Cast Aluminum |
Item | Gas Cylinder Bench Clamp |
Includes | Strap |
Body Material | Cast Aluminum |
Color | Gray |
For Use With | Gas Cylinder |
Number of Cylinders Held | 1 |
Cylinder Securing Mechanism | Strap with Cinch Buckle |
Bracket Material | Cast Aluminum |
Description
Gas Cylinder Bench Clamp, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 5 1/4 in, Overall Height 6 1/2 in, Overall Depth 3 1/4 in, Color Gray, Mounting Location Bench, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- Ohaus Lab Stands & Supports