Shop All Lab Clamps & Straps
Ohaus
Gas Cylinder Bench Clamp, 4-1/2" H
Mfr # CLR-712
Zoro # G2113297
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Body Material Cast Aluminum
- Color Gray
- For Use With Gas Cylinder
- For Cylinder Diameter 4 in to 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-712
- Zoro # G2113297
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
For Cylinder Diameter | 4 in to 14 in |
Overall Height | 4 1/2 in |
Overall Width | 6 in |
Overall Depth | 3 1/4 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
Overall Dimensions | 6 in W x 3 1/4 in D x 4 1/2 in H |
Compatible Cylinder Diameter (Minimum) | 4 in |
Details
Material | Cast Aluminum |
Item | Gas Cylinder Bench Clamp |
Body Material | Cast Aluminum |
Color | Gray |
For Use With | Gas Cylinder |
Bracket Material | Cast Aluminum |
Number of Cylinders Held | 1 |
Cylinder Securing Mechanism | Strap with Cinch Buckle |
Description
Gas Cylinder Bench Clamp, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 6 in, Overall Height 4 1/2 in, Overall Depth 3 1/4 in, Color Gray, Mounting Location Bench, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- Ohaus Lab Stands & Supports