Shop All Centrifuges
Ohaus
Frontier 5000 Series Multi Pro Centrifuge, FC5916, 120V
Mfr # OH-30553037
Zoro # G604969199
product price: $10,440.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$10,440.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30553037
- Zoro # G604969199
- Country of Origin Germany
- Category Centrifuges
Description
Frontier 5000 Multi-Pro Centrifuges are designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use. Available in 7 models with capacities from 0.2 ml to 4 × 750 ml, they feature high-speed performance at maximum volume, automatic rotor identification, and safety features.Our multi-purpose centrifuges offer a high-speed centrifugation platform which can be customized to fit workflow needs using a wide variety of rotors and accessories. The intuitive design of the centrifuges and accessories enables easy access to parameter settings and quick rotation between applications. Features include automatic rotor recognition and backlit LCD. The performance of these centrifuges is propelled by German engineering and high quality components for reliable use. Constructed from chemical-resistant stainless steel to ensure durability in lab use.
Speed Range200 rpm ; 16,000 rpm Maximum Relative Centrifuge Force (x g)24,325 g Maximum Capacity (Rotor)4 x 750 ml Program memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10Dimensions15.4 in x 26.4 in x 21.3 in (390 mm x 670 mm x 540 mm) (HxLxW)Display2-line, backlit LCDLid lockMotor drivenNet Weight187 lb (85 kg)Noise Level63±2 dB(A)PowerAC Adapter (Included) Power Consumption680 W Pre-cool timeNot applicable Rotor CompatibilityAngle 4 x 85ml RB ID Hi; Angle 12 x 15 ml RB/FA ID; Angle 6 x 250 ml FB ID; Angle 24 x 1.5 / 2.0 ml ID Sealable; Angle 6 x 50 ml RB ID Hi; Swing out 4 x 100 ml ID; Angle 12 x 1.5 / 2.0 ml ID; Angle 4 x 8-w PCR Strip ID; Angle 44 x 1.5 / 2.0 ml ID; Swing out 4x750ml ID Sealable; Swing out 4 x 100 ml ID Sealable; Angle 6 x 85 ml RB ID; Angle 24 x 1.5 / 2.0 ml ID; Rotor Angle 4x500ml ID; Angle 6 x 85 ml RB ID Hi; Angle 30 x 15 ml RB/FA ID; Angle 30 x 1.5 / 2.0 ml ID Sealable; Angle 10 x 50 ml FA ID; Angle 64 x 0.5 ml ID; Angle 20 x 10 ml RB ID Hi; Angle 6 x 50 ml RB/FA ID; Swing out 2 x 3MTP ID Rotor Recognition MethodAuto Running TimeContinous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCCWorking Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 190.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Speed Range200 rpm ; 16,000 rpm Maximum Relative Centrifuge Force (x g)24,325 g Maximum Capacity (Rotor)4 x 750 ml Program memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10Dimensions15.4 in x 26.4 in x 21.3 in (390 mm x 670 mm x 540 mm) (HxLxW)Display2-line, backlit LCDLid lockMotor drivenNet Weight187 lb (85 kg)Noise Level63±2 dB(A)PowerAC Adapter (Included) Power Consumption680 W Pre-cool timeNot applicable Rotor CompatibilityAngle 4 x 85ml RB ID Hi; Angle 12 x 15 ml RB/FA ID; Angle 6 x 250 ml FB ID; Angle 24 x 1.5 / 2.0 ml ID Sealable; Angle 6 x 50 ml RB ID Hi; Swing out 4 x 100 ml ID; Angle 12 x 1.5 / 2.0 ml ID; Angle 4 x 8-w PCR Strip ID; Angle 44 x 1.5 / 2.0 ml ID; Swing out 4x750ml ID Sealable; Swing out 4 x 100 ml ID Sealable; Angle 6 x 85 ml RB ID; Angle 24 x 1.5 / 2.0 ml ID; Rotor Angle 4x500ml ID; Angle 6 x 85 ml RB ID Hi; Angle 30 x 15 ml RB/FA ID; Angle 30 x 1.5 / 2.0 ml ID Sealable; Angle 10 x 50 ml FA ID; Angle 64 x 0.5 ml ID; Angle 20 x 10 ml RB ID Hi; Angle 6 x 50 ml RB/FA ID; Swing out 2 x 3MTP ID Rotor Recognition MethodAuto Running TimeContinous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCCWorking Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 190.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- LABCONCO Rotor, Angled, 12 x 15mL, 1700 rpm (7548700)
- Ohaus Centrifuges