Shop All Centrifuges
Ohaus
Frontier 5000 Series Multi Pro Centrifuge, FC5816, 120V
Mfr # OH-30314817
Zoro # G704969006
product price: $8,414.99
/ea
Free Shipping & Returns
$8,414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30314817
- Zoro # G704969006
- Country of Origin Germany
- Category Centrifuges
Description
Frontier 5000 Multi-Pro Centrifuges are designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use. Available in 7 models with capacities from 0.2 ml to 4 × 750 ml, they feature high-speed performance at maximum volume, automatic rotor identification, and safety features.Our multi-purpose centrifuges offer a high-speed centrifugation platform which can be customized to fit workflow needs using a wide variety of rotors and accessories. The intuitive design of the centrifuges and accessories enables easy access to parameter settings and quick rotation between applications. Features include automatic rotor recognition and backlit LCD. The performance of these centrifuges is propelled by German engineering and high quality components for reliable use. Constructed from chemical-resistant stainless steel to ensure durability in lab use.
Speed Range200 rpm ; 15,000 rpm Maximum Relative Centrifuge Force (x g) 21,379 g Maximum Capacity (Rotor) 6 x 250 mlProgram memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10Dimensions 21.18 in x 13.94 in x 17.56 in (538 mm x 354 mm x 446 mm) (HxLxW)Display LCD with BacklightLid lockMotor drivenNet Weight 115 lb (52 kg)Noise Level61±2 dB(A)PowerAC (Included) Power Consumption 520 W Pre-cool time Not ApplicableRotor CompatibilityAngle 4 x 85ml RB ID Hi; Angle 6 x 250 ml FB ID; Angle 24 x 1.5 / 2.0 ml ID Sealable; Angle 6 x 50 ml RB ID Hi; Angle 44 x 1.5 / 2.0 ml ID; Swing out 4 x 250 ml ID; Angle 6 x 85 ml RB ID; Angle 24 x 1.5 / 2.0 ml ID; Angle 30 x 15 ml RB/FA ID; Angle 10 x 50 ml FA ID; Angle 20 x 10 ml RB ID Hi; Swing out 16 x 50 ml ID; Swing out 2 x 3MTP ID /> Rotor Recognition MethodAuto Running TimeContinous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCCWorking Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 115.0002 lbs
Research or further manufacturing use only, not for food or drug use.
Speed Range200 rpm ; 15,000 rpm Maximum Relative Centrifuge Force (x g) 21,379 g Maximum Capacity (Rotor) 6 x 250 mlProgram memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10Dimensions 21.18 in x 13.94 in x 17.56 in (538 mm x 354 mm x 446 mm) (HxLxW)Display LCD with BacklightLid lockMotor drivenNet Weight 115 lb (52 kg)Noise Level61±2 dB(A)PowerAC (Included) Power Consumption 520 W Pre-cool time Not ApplicableRotor CompatibilityAngle 4 x 85ml RB ID Hi; Angle 6 x 250 ml FB ID; Angle 24 x 1.5 / 2.0 ml ID Sealable; Angle 6 x 50 ml RB ID Hi; Angle 44 x 1.5 / 2.0 ml ID; Swing out 4 x 250 ml ID; Angle 6 x 85 ml RB ID; Angle 24 x 1.5 / 2.0 ml ID; Angle 30 x 15 ml RB/FA ID; Angle 10 x 50 ml FA ID; Angle 20 x 10 ml RB ID Hi; Swing out 16 x 50 ml ID; Swing out 2 x 3MTP ID /> Rotor Recognition MethodAuto Running TimeContinous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCCWorking Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 115.0002 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- Ohaus Centrifuges