Shop All Centrifuges
Ohaus
Frontier 5000 Series Multi Pro Centrifuge, FC5718R, 120V
Mfr # OH-30314815
Zoro # G204969261
product price: $10,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,942.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30314815
- Zoro # G204969261
- Country of Origin Germany
- Category Centrifuges
Description
Frontier 5000 Multi-Pro Centrifuges are designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use. Available in 7 models with capacities from 0.2 ml to 4 × 750 ml, they feature high-speed performance at maximum volume, automatic rotor identification, and safety features.Our multi-purpose centrifuges offer a high-speed centrifugation platform which can be customized to fit workflow needs using a wide variety of rotors and accessories. The intuitive design of the centrifuges and accessories enables easy access to parameter settings and quick rotation between applications. Features include automatic rotor recognition and backlit LCD. The performance of these centrifuges is propelled by German engineering and high quality components for reliable use. Constructed from chemical-resistant stainless steel to ensure durability in lab use.
Speed Range200 rpm ; 18,000 rpm Maximum Relative Centrifuge Force (x g) 23,542 g Maximum Capacity (Rotor)4 x 100 mlRefrigeration Range -4°F; 104°F (-20°C; 40°C)Program memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10Dimensions 28.78 in x 14.13 in x 16.02 in (731 mm x 359 mm x 407 mm) (HxLxW)Display LCD with BacklightLid lockMotor drivenNet Weight 1323lb (60 kg)Noise Level60±2 dB(A)PowerAC (Included) Power Consumption 660 W Pre-cool time Not ApplicableRotor CompatibilityAngle 4 x 85ml RB ID Hi; Angle 12 x 15 ml RB/FA ID; Angle 24 x 1.5 / 2.0 ml ID Sealable; Angle 6 x 50 ml RB ID Hi; Swing out 4 x 100 ml ID; Angle 12 x 1.5 / 2.0 ml ID; Angle 4 x 8-w PCR Strip ID; Angle 44 x 1.5 / 2.0 ml ID; Swing out 4 x 100 ml ID Sealable; Angle 6 x 85 ml RB ID; Angle 24 x 1.5 / 2.0 ml ID; Angle 6 x 85 ml RB ID Hi; Angle 30 x 15 ml RB/FA ID; Angle 30 x 1.5 / 2.0 ml ID Sealable; Angle 10 x 50 ml FA ID; Angle 64 x 0.5 ml ID; Angle 20 x 10 ml RB ID Hi; Angle 6 x 50 ml RB/FA ID; Swing out 2 x 3MTP IDRotor Recognition MethodAuto Running TimeContinous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCCWorking Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 132 lbs
Research or further manufacturing use only, not for food or drug use.
Speed Range200 rpm ; 18,000 rpm Maximum Relative Centrifuge Force (x g) 23,542 g Maximum Capacity (Rotor)4 x 100 mlRefrigeration Range -4°F; 104°F (-20°C; 40°C)Program memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10Dimensions 28.78 in x 14.13 in x 16.02 in (731 mm x 359 mm x 407 mm) (HxLxW)Display LCD with BacklightLid lockMotor drivenNet Weight 1323lb (60 kg)Noise Level60±2 dB(A)PowerAC (Included) Power Consumption 660 W Pre-cool time Not ApplicableRotor CompatibilityAngle 4 x 85ml RB ID Hi; Angle 12 x 15 ml RB/FA ID; Angle 24 x 1.5 / 2.0 ml ID Sealable; Angle 6 x 50 ml RB ID Hi; Swing out 4 x 100 ml ID; Angle 12 x 1.5 / 2.0 ml ID; Angle 4 x 8-w PCR Strip ID; Angle 44 x 1.5 / 2.0 ml ID; Swing out 4 x 100 ml ID Sealable; Angle 6 x 85 ml RB ID; Angle 24 x 1.5 / 2.0 ml ID; Angle 6 x 85 ml RB ID Hi; Angle 30 x 15 ml RB/FA ID; Angle 30 x 1.5 / 2.0 ml ID Sealable; Angle 10 x 50 ml FA ID; Angle 64 x 0.5 ml ID; Angle 20 x 10 ml RB ID Hi; Angle 6 x 50 ml RB/FA ID; Swing out 2 x 3MTP IDRotor Recognition MethodAuto Running TimeContinous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCCWorking Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 132 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- BEING SCIENTIFIC Bath (BWB-12)
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- Ohaus Centrifuges