Shop All Centrifuges
Ohaus
Frontier 5000 Series Multi Centrifuge, FC5707+R05 100-230V
Mfr # OH-30393189
Zoro # G004969263
product price: $2,589.99
/ea
Free Shipping & Returns
$2,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30393189
- Zoro # G004969263
- Country of Origin Germany
- Category Centrifuges
Description
Frontier Multi Centrifuges are reliable compact low-speed general purpose centrifuges. The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes. Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.
Speed Range200 rpm ; 6,800 rpm Maximum Relative Centrifuge Force (x g)4,445 g Maximum Capacity (Rotor) 8 x 15 ml Program memories99 Rotor In Package Angle rotor 8 x 15 mlAcceleration Gear10 Deceleration Gear10 Dimensions 14 in x 9.3 in x 20.9 in (356 mm x 236 mm x 277 mm) (LxHxW) DisplayLCD with backlightLid lockMotor drivenNet Weight 22.1 lb (10 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption 50 W Pre-cool timeNot applicable Rotor Compatibility Angle 8 x 15 mlRotor Recognition MethodManual Running TimeContinous; Quickspin10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 21.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Speed Range200 rpm ; 6,800 rpm Maximum Relative Centrifuge Force (x g)4,445 g Maximum Capacity (Rotor) 8 x 15 ml Program memories99 Rotor In Package Angle rotor 8 x 15 mlAcceleration Gear10 Deceleration Gear10 Dimensions 14 in x 9.3 in x 20.9 in (356 mm x 236 mm x 277 mm) (LxHxW) DisplayLCD with backlightLid lockMotor drivenNet Weight 22.1 lb (10 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption 50 W Pre-cool timeNot applicable Rotor Compatibility Angle 8 x 15 mlRotor Recognition MethodManual Running TimeContinous; Quickspin10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 21.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- Ohaus Centrifuges