Shop All Centrifuges
Ohaus
Frontier 5000 Series Multi Centrifuge, FC5706, 120V
Mfr # OH-30130876
Zoro # G604969229
Free Shipping & Returns
$3,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30130876
- Zoro # G604969229
- Country of Origin Germany
- Category Centrifuges
Description
Frontier Multi Centrifuges are reliable compact low-speed general purpose centrifuges. The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes. Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.
Speed Range200 rpm ; 6,000 rpm Maximum Relative Centrifuge Force (x g)4,427 g Maximum Capacity (Rotor)6 x 50 ml Program memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10 Dimensions15.4 in x 10.5 in x 11.5 in (392 mm x 266 mm x 291 mm) (LxHxW) DisplayLCD with backlightLid lockMotor drivenNet Weight23 lb (10.5 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption100 W Pre-cool timeNot applicable Rotor CompatibilitySwing Out Rotor 6 x 5 ml; Angle 12 x 15ml; Angle 6 x 50 mlRotor Recognition MethodManual Running TimeContinous; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 22.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Speed Range200 rpm ; 6,000 rpm Maximum Relative Centrifuge Force (x g)4,427 g Maximum Capacity (Rotor)6 x 50 ml Program memories99 Rotor In PackageNot applicable Acceleration Gear10 Deceleration Gear10 Dimensions15.4 in x 10.5 in x 11.5 in (392 mm x 266 mm x 291 mm) (LxHxW) DisplayLCD with backlightLid lockMotor drivenNet Weight23 lb (10.5 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption100 W Pre-cool timeNot applicable Rotor CompatibilitySwing Out Rotor 6 x 5 ml; Angle 12 x 15ml; Angle 6 x 50 mlRotor Recognition MethodManual Running TimeContinous; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 22.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Dissolved Oxygen Meter (DO600)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- C&A SCIENTIFIC Centrifuge 15ml x 12 Rotor (XC-2415)
- Ohaus Centrifuges