Shop All Centrifuges
Ohaus
Frontier 5000 Series Micro Centrifuge, FC5515R 230V
Mfr # OH-30130868
Zoro # G904969189
product price: $9,440.99
/ea
Free Shipping & Returns
$9,440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30130868
- Zoro # G904969189
- Country of Origin Germany
- Category Centrifuges
Description
Frontier Micro centrifuges deliver high-speed operation for a range of essential lab applications, such as DNA/RNA preparation, ultrafiltration, and more. Biocontainment rotors enable research involving hazardous samples. Engineered with convenience of operation in mind, these centrifuges feature an intuitive interface, with all key parameters immediately accessible for observation and adjustment. The compact design saves valuable bench space in the lab.
Speed Range200 rpm ; 15,200 rpm Maximum Relative Centrifuge Force (x g) 21,953 g Maximum Capacity (Rotor) 44 x 1.5 / 2.0 ml; 12 x 5 mlRefrigeration Range -4°F; 104°F (-20°C; 40°C)Program memories99 Rotor In PackageNAAcceleration Gear10Deceleration Gear10 Dimensions 22.1 in x 11.5 in x 11.3 in (561 mm x 292 mm x 287 mm) (LxHxW) DisplayLCD with backlight Lid lockMechanical Net Weight 77 lb (35 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption 500 WPre-cool timeNot applicableRotor CompatibilityAngle 30 x 1.5 ml / 2.0 ml Sealable; Angle 44 x 1.5 ml / 2.0 ml; Hematocrit rotor, 24 × Capillaries; Angle 12 x 5 ml Sealable; Angle 24 x 1.5 ml / 2.0 ml; Angle 24 x 1.5 ml / 2.0 ml Sealable; Angle 4 x 8 place PCR StripsRotor Recognition MethodManual Running TimeContinuous; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 77 lbs
Research or further manufacturing use only, not for food or drug use.
Speed Range200 rpm ; 15,200 rpm Maximum Relative Centrifuge Force (x g) 21,953 g Maximum Capacity (Rotor) 44 x 1.5 / 2.0 ml; 12 x 5 mlRefrigeration Range -4°F; 104°F (-20°C; 40°C)Program memories99 Rotor In PackageNAAcceleration Gear10Deceleration Gear10 Dimensions 22.1 in x 11.5 in x 11.3 in (561 mm x 292 mm x 287 mm) (LxHxW) DisplayLCD with backlight Lid lockMechanical Net Weight 77 lb (35 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption 500 WPre-cool timeNot applicableRotor CompatibilityAngle 30 x 1.5 ml / 2.0 ml Sealable; Angle 44 x 1.5 ml / 2.0 ml; Hematocrit rotor, 24 × Capillaries; Angle 12 x 5 ml Sealable; Angle 24 x 1.5 ml / 2.0 ml; Angle 24 x 1.5 ml / 2.0 ml Sealable; Angle 4 x 8 place PCR StripsRotor Recognition MethodManual Running TimeContinuous; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 77 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- Ohaus Centrifuges