Shop All Centrifuges
Ohaus
Frontier 5000 Series Micro Centrifuge, FC5513+R01 120V
Mfr # OH-30370692
Zoro # G604969281
product price: $3,252.99
/ea
Free Shipping & Returns
$3,252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30370692
- Zoro # G604969281
- Country of Origin Germany
- Category Centrifuges
Description
Frontier Micro centrifuges deliver high-speed operation for a range of essential lab applications, such as DNA/RNA preparation, ultrafiltration, and more. Biocontainment rotors enable research involving hazardous samples. Engineered with convenience of operation in mind, these centrifuges feature an intuitive interface, with all key parameters immediately accessible for observation and adjustment. The compact design saves valuable bench space in the lab.
Speed Range200 rpm ; 13,500 rpm Maximum Relative Centrifuge Force (x g)17,317 g Maximum Capacity (Rotor)24 x 1.5 / 2.0 ml Program memories99 Rotor In PackageAngle rotor 24 x 1.5 ml / 2.0 ml Acceleration Gear10Deceleration Gear10 Dimensions14 in x 9.3 in x 10.9 in (356 mm x 236 mm x 277 mm) (LxHxW) DisplayLCD with backlight Lid lockMechanical Net Weight28.9 lb (13.1 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption170 WPre-cool timeNot applicableRotor CompatibilityHematocrit rotor, 24 × Capillaries; Angle 24 x 1.5 ml / 2.0 ml; Angle 18 x 2 ml Spin Columns; Angle 24 x 1.5 ml / 2.0 ml SealableRotor Recognition MethodManual Running TimeContinuous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 29.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Speed Range200 rpm ; 13,500 rpm Maximum Relative Centrifuge Force (x g)17,317 g Maximum Capacity (Rotor)24 x 1.5 / 2.0 ml Program memories99 Rotor In PackageAngle rotor 24 x 1.5 ml / 2.0 ml Acceleration Gear10Deceleration Gear10 Dimensions14 in x 9.3 in x 10.9 in (356 mm x 236 mm x 277 mm) (LxHxW) DisplayLCD with backlight Lid lockMechanical Net Weight28.9 lb (13.1 kg) Noise Level60±2 dB(A) PowerAC Power (Included) Power Consumption170 WPre-cool timeNot applicableRotor CompatibilityHematocrit rotor, 24 × Capillaries; Angle 24 x 1.5 ml / 2.0 ml; Angle 18 x 2 ml Spin Columns; Angle 24 x 1.5 ml / 2.0 ml SealableRotor Recognition MethodManual Running TimeContinuous; Quickspin; 10 sec to 99 h 59 min 59 sec Safety CertificationCE; FCC Working Environment36°F €“ 95°F, 80%RH, non-condensing (2°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 29.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- Ohaus Centrifuges