Ohaus

Frontier 5000 Mini Centrifuge, FC5306


product price: $345.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The OHAUS Frontier 5306 is a small but powerful mini centrifuge for simple and quick liquid separation. With an 8 place 1.5/2mL tube rotor as well as a 4 place PCR 8-strip tube rotor, Frontier 5306 can accommodate 0.2mL 8 strip tubes or 32 individual PCR tubes. With the included adapter, 0.2mL and 0.5mL tubes can also be accommodated in the 8 place tube rotor. This centrifuge provides quiet, safe, and easy operation for your everyday quick spin-down applications.
Speed Range0 rpm ; 6,000 rpm Maximum Relative Centrifuge Force (x g)2,000 g Maximum Capacity (Rotor)8 x 1.5 / 2.0 ml Program memories0 Rotor In PackageAngle rotor 4 x 8 place PCR Strips; Angle 8 x 1.5 ml / 2.0 ml Acceleration Gear1Deceleration Gear2 Dimensions6.6 in x 5 in x 5.9 in (168 mm x 128 mm x 150 mm) (LxHxW) DisplayNo displayLid lockMechanical Net Weight2.3 lb (1.1 kg) Noise Level60±2 dB(A)Power100 - 240 VPre-cool timeNot applicable Rotor CompatibilityAngle 8 x 1.5 ml / 2.0 ml; Angle 4 x 8 place PCR Strips Rotor Recognition MethodNot Applicable Running TimeContinous Safety CertificationCE; TUV; FCC Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 3.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.