Shop All Food Scales
Ohaus
Food Processing Scale, 0.0002kg/0.005 lb.
Mfr # V41PWE1501T
Zoro # G8519497
product price: $409.70
/ea
Free Shipping & Returns
$409.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 3 lb, 1.5 kg
- Scale Graduations 0.0002 kg, 0.005 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # V41PWE1501T
- Zoro # G8519497
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 1/2 in |
Overall Width | 10 3/32 in |
Overall Length | 11 13/64 in |
Overall Height | 4 57/64 in |
Details
Scale Sub-Category | Food Scale |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Capacity | 3 lb, 1.5 kg |
Scale Graduations | 0.0002 kg, 0.005 lb |
Scale Display | LED |
Washdown | Yes |
Housing Material | ABS Plastic |
Application Modes | Food Processing, Packaging, Portioning, Washdown |
Item | Compact Bench Scale |
Standards | NSF, NTEP, USDA |
Power Unit | 12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC |
Scale Item | Compact Bench Scale |
Includes | AC Adapter, Rechargeable Battery, User Manual |
Platform Material | Stainless Steel |
Scale Readability | 0.0002kg/0.005 lb. |
Description
Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3 lb, 1.5 kg, Scale Graduations 0.0002 kg, 0.005 lb, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Overall Length 11 13/64 in, Overall Width 10 3/32 in, Overall Height 4 57/64 in, Application Modes Food Processing, Packaging, Portioning, Washdown, Power Unit 12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Rock Melon Cantaloupe Syrup 1 Liter Bottle, PK4 (M-FR132F)
- OASIS Cold, Hot, Room Temperature Inline Water Dispenser - Silver (POU2LRHK)
- VULCAN HART Hinge (851800-00018)
- SILK Silk Aseptic Vanilla Almond Milk 32 oz. Bottle, PK6 (101896)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V22XWE6T)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- YAMATO 50 lb x 4 oz Mechanical Scale (M54PK)
- Ohaus Food Scales