Shop All Lab Mixers & Blenders
Ohaus
Flat Insert, Foam Material
Mfr # 30400234
Zoro # G2116550
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- For Use With Vortex Mixers
- Material Foam
- AccessoryType Flat Insert
- Product Type Flat Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400234
- Zoro # G2116550
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Flat Insert |
For Use With | Vortex Mixers |
Material | Foam |
AccessoryType | Flat Insert |
Product Type | Flat Insert |
Description
Flat Insert, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Total Nitrogen LR Reagent Set (535550)
- TAYLOR TECHNOLOGIES R-0871-C-12 Fas-Dpd Titrating Reagent, Chlorine (TA60077)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- IKA Ministar 40 Control (0025005078)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Ohaus Lab Mixers & Blenders