Shop All Microbiology Media
Ohaus
Flask Clamp, PVC
Mfr # 30400101
Zoro # G2115257
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400101
- Zoro # G2115257
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | PVC |
For Use With | Ohaus Shakers |
Item | Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Flask Clamp |
Hold Capacity | 500 mL |
Product Type | Flask Clamp |
Description
Flask Clamp,For Use With Ohaus Shakers,Material PVC,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- RPI Bio-Safe NA, 4 L (111198)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- ZYMO RESEARCH RNA Wash Buffer, 24 ml (ZR1003-3-24)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- Ohaus Microbiology Media