Shop All Microbiology Media
Ohaus
Flask Clamp, PVC
Mfr # 30400100
Zoro # G2114992
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400100
- Zoro # G2114992
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | PVC |
For Use With | Ohaus Shakers |
Item | Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Flask Clamp |
Hold Capacity | 250 mL |
Product Type | Flask Clamp |
Description
Flask Clamp,For Use With Ohaus Shakers,Material PVC,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- OHAUS Roller Bar, Aluminum (30400122)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- ZYMO RESEARCH Quick-DNA/RNA MiniPrep Kit, 50 Preps (ZD7001)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- Ohaus Microbiology Media