Shop All Microbiology Media
Ohaus
Flask Clamp, Aluminum
Mfr # 30400089
Zoro # G2115220
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400089
- Zoro # G2115220
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Flask Clamp |
Hold Capacity | 500 mL |
Product Type | Flask Clamp |
Description
Flask Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- ZYMO RESEARCH RNA Wash Buffer, 48 ml (ZR1003-3-48)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- ZYMO RESEARCH Secondary Antibody 30 ul @ 1 ug/ul (ZD5325-3-30)
- Ohaus Microbiology Media