Shop All Microbiology Media
Ohaus
Flask Clamp, Aluminum
Mfr # 30400087
Zoro # G2115150
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400087
- Zoro # G2115150
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Flask Clamp |
Product Type | Flask Clamp |
Hold Capacity | 125 mL |
Description
Flask Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 24/40, 24/40, 1000mL (F214000)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- RPI L-Isoleucine, 25g (I54020-25.0)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- ZYMO RESEARCH RNA Clean & Concentrator-5, DNase not Included, 50 Preps (ZR1015)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- TLJ-PT TLJ-PT R0512300 TS Control PCB Assembly (R0512300)
- GENERAL LABORATORY PRODUCTS 0.1 per. Peptone, 500mL, PK12 (500EZ-2400-500)
- Ohaus Microbiology Media