Shop All Microbiology Media
Ohaus
Flask Clamp, Aluminum
Mfr # 30400085
Zoro # G2115071
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400085
- Zoro # G2115071
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Flask Clamp |
Hold Capacity | 25 mL |
Product Type | Flask Clamp |
Description
Flask Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 875, mL (H14604-0000)
- GLOBE SCIENTIFIC Culture Tube Cap, 25mm Tubes, Clear, PK500 (118158C)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- OHAUS Roller Bar, Aluminum (30400122)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 100mL, PK24 (SV-3800-100)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- Ohaus Microbiology Media