Shop All Lab Scales & Balances
Ohaus
Explorer Semi-Micro, Model EX225/AD
Mfr # OH-30139514
Zoro # G104972675
product price: $13,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30139514
- Zoro # G104972675
- Country of Origin China
- Category Lab Scales & Balances
Description
When laboratory work and research requires accuracy to the hundred-thousandth, there is simply no room for error. The Explorer series of semi-micro balances has been designed with the technology to ensure that your very specific weighing results are Sophisticated laboratories requiring accuracy and looking for innovative technology to obtain measurement results can find both in Explorer semi-micro balances.
Maximum Capacity:220 gReadability:0.01 mgPan Size:3.14 in (80 mm)Internal Calibration:AutoCal - Automatic Draftshield:Included Auto Door: Included Auxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Built-in Ionizer:No Communication:RS232 (Included); USB (Included); USB Host; Ethernet (Available as an Accessory) Dimensions:13.8 in x 15.5 in x 9.1 in (350 mm x 393 mm x 230 mm) (HxLxW) Display:Full-color 5.7 in VGA, touch screen In-use cover:IncludedLegal for Trade:NoLinearity: ±0.1 mg Minimum Weight (USP, 0.1%, typical):20 mg Net Weight:7 kg Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability (typical):0.015 mgStabilization Time:8 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Kilogram; Carat; Grain; Ounce; Ounce Troy; Pennyweight; Momme; Tical; Mesghal; Tola; Custom Working Environment:50°F €“ 86°F, 85%RH, non-condensing (10°C €“ 30°C, 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity:220 gReadability:0.01 mgPan Size:3.14 in (80 mm)Internal Calibration:AutoCal - Automatic Draftshield:Included Auto Door: Included Auxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Built-in Ionizer:No Communication:RS232 (Included); USB (Included); USB Host; Ethernet (Available as an Accessory) Dimensions:13.8 in x 15.5 in x 9.1 in (350 mm x 393 mm x 230 mm) (HxLxW) Display:Full-color 5.7 in VGA, touch screen In-use cover:IncludedLegal for Trade:NoLinearity: ±0.1 mg Minimum Weight (USP, 0.1%, typical):20 mg Net Weight:7 kg Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability (typical):0.015 mgStabilization Time:8 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Kilogram; Carat; Grain; Ounce; Ounce Troy; Pennyweight; Momme; Tical; Mesghal; Tola; Custom Working Environment:50°F €“ 86°F, 85%RH, non-condensing (10°C €“ 30°C, 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- AMSCOPE Pair of 6500K Gooseneck Lamps for LED-6W and LED-312W Illuminators (FB-6WX2)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- OHAUS Explorer Precision Balance, Model EX10202N (OH-83021364)
- OHAUS Explorer Analytical, EX224N (OH-83021334)
- OHAUS Ohaus SPX123 Scout SPX Portable Balance with LCD Screen - 120 g Capacity (Ohaus-SPX123)
- OHAUS Explorer Precision, EX6201N/E (OH-30553891)
- OHAUS Scout SPX, SPX223 (OH-30253018)
- INTELL-LAB 100 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-100)
- Ohaus Lab Scales & Balances