Shop All Lab Scales & Balances
Ohaus
Explorer Precision, EX6202N
Mfr # OH-30553888
Zoro # G804974542
product price: $6,668.99
/ea
Free Shipping & Returns
$6,668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30553888
- Zoro # G804974542
- Country of Origin China
- Category Lab Scales & Balances
Description
The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.Features such as four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances well suited for regulated applications.A detachable terminal with a large color touchscreen, programmable IR sensors, and a frameless draftshield make Explorer precision balances easy and convenient to use.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC, Statistics.Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors & flip/sliding top door (1mg models), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages.
Maximum Capacity 6200 g Readability0.01 g Readability (Certified)0.1 gPan Size 7.5 in x 8 in (190mm x 200 mm) Internal Calibration AutoCal- Automatic Draftshield -Auto DoorNot Applicable Auxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions 3.9 in x 15 in x 9.1 in (98 mm x 393 mm x 230 mm) (HxLxW)DisplayFull-color 5.7 in VGA, touch screenIn-use coverIncluded Legal for TradeNTEP Certified; Measurement Canada ApprovedLinearity ±0.02 g Minimum Weight (USP, 0.1%, typical) 16 gNet Weight 9.5 lb (4.3 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included) Repeatability, typical0.01 gStabilization Time1 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Milligram; Mesghal; Momme
Maximum Capacity 6200 g Readability0.01 g Readability (Certified)0.1 gPan Size 7.5 in x 8 in (190mm x 200 mm) Internal Calibration AutoCal- Automatic Draftshield -Auto DoorNot Applicable Auxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions 3.9 in x 15 in x 9.1 in (98 mm x 393 mm x 230 mm) (HxLxW)DisplayFull-color 5.7 in VGA, touch screenIn-use coverIncluded Legal for TradeNTEP Certified; Measurement Canada ApprovedLinearity ±0.02 g Minimum Weight (USP, 0.1%, typical) 16 gNet Weight 9.5 lb (4.3 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included) Repeatability, typical0.01 gStabilization Time1 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Milligram; Mesghal; Momme
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- OHAUS Explorer Precision High Capacity Balance, Model EX12001 (OH-30057099)
- OHAUS Adventurer Precision Balances, Model AX423N (OH-30100632)
- OHAUS Ohaus Ranger 7000 Digital Counting Scale 6lb x 0.0001lb 11in x 11in Platform (30070289)
- OHAUS PS121 Portable Pocket Scale - 120 g Capacity (Ohaus-PS121)
- OHAUS STX6201 Scout STX Portable Balance with Touchscreen - 6200 g Capacity (Ohaus-STX6201)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- INTELL-LAB Centigram Balance, 3200 g, .01 g, 6" OD Platter, RS232, Touchless Keys, External Calibration (PW-3200)
- Ohaus Lab Scales & Balances