Ohaus

Explorer Precision, EX6201N/E


product price: $5,418.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.Features such as four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances well suited for regulated applications.A detachable terminal with a large color touchscreen, programmable IR sensors, and a frameless draftshield make Explorer precision balances easy and convenient to use.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC, Statistics.Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors & flip/sliding top door (1mg models), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages.
Maximum Capacity 6200 g Readability0.1 g Readability (Certified)0.1 gPan Size 7.5 in x 8 in (190mm x 200 mm) Internal Calibration Not Applicable Draftshield -Auto DoorNot Applicable Auxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions 3.9 in x 15 in x 9.1 in (98 mm x 393 mm x 230 mm) (HxLxW)DisplayFull-color 5.7 in VGA, touch screenIn-use coverIncluded Legal for TradeNTEP Certified; Measurement Canada ApprovedLinearity ±0.2 g Minimum Weight (USP, 0.1%, typical) 160 gNet Weight 9.5 lb (4.3 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included) Repeatability, typical0.1 gStabilization Time1 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Milligram; Mesghal; Momme; Newton; Ou

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.