Shop All Lab Equipment Parts
Ohaus
Ethernet Kit TD52 DT61XW
Mfr # OH-30429666
Zoro # G405257044
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.88 in
- Width 11.82 in
- Height 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30429666
- Zoro # G405257044
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 7.88 in |
Width | 11.82 in |
Height | 5.91 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 1 L (ES9470-Q)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- SPER SCIENTIFIC SD Card Datalogger pH Meter (850060)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- COMBI-CAM Combi-Cam 7850-DC Universal Dust Cover (7850-DC)
- Ohaus Lab Equipment Parts