Shop All Lab Equipment Parts
Ohaus
Ethernet Kit NV NVT
Mfr # OH-83032109
Zoro # G105256972
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.19 in
- Width 11.82 in
- Height 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-83032109
- Zoro # G105256972
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 1.19 in |
Width | 11.82 in |
Height | 7.09 in |
Description
Ethernet Interface Kit for Navigator NV,NVL and NVT
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- 3M 3M„¢ Particulate Filter, P100, w/Acid Gas Relief, 2096, Pkg of 2 (7000002048)
- Ohaus Lab Equipment Parts