Shop All Lab Equipment Parts
Ohaus
Ethernet Kit, EX EX-HiCap
Mfr # OH-83021082
Zoro # G205299909
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.57 in
- Length 3.15 in
- Height 9.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-83021082
- Zoro # G205299909
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Width | 14.57 in |
Length | 3.15 in |
Height | 9.86 in |
Description
Ethernet Interface for Explorer
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER TOOLS Flask Bottle Brush, Black, 16In., Nylon (06188)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- DIGI-SENSE Type-J, Stndrd Probe, Mini-Conn, 5"L, .0 (08517-55)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- THERABAND Theraband 12746 2 in. x 16.4 ft. Kinesiology Tape Standard Roll;Blue (12746)
- Ohaus Lab Equipment Parts