Shop All Lab Equipment Parts
Ohaus
Ethernet Interface, Scout
Mfr # OH-30268986
Zoro # G905256998
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.37 in
- Height 9.06 in
- Width 9.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30268986
- Zoro # G905256998
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 2.37 in |
Height | 9.06 in |
Width | 9.45 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- TUCKMAR Acrylic Compartment Box, 24 Space (145737)
- Ohaus Lab Equipment Parts