Shop All Microbiology Media
Ohaus
Erlenmeyer Flask Clamp, Aluminum
Mfr # 30400094
Zoro # G2115123
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Erlenmeyer Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400094
- Zoro # G2115123
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Erlenmeyer Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Erlenmeyer Flask Clamp |
Product Type | Flask Clamp |
Hold Capacity | 4 L |
Description
Erlenmeyer Flask Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- LABEXACT Flute CFP2 8um Filter Paper, 18.5cm, PK100 (LECFP2F-185)
- HTI Wash & Wax With Carnauba, Spot Free Drying, 55 Gallon (670-55)
- S.U.R. & R. AUTO PARTS Filter Removal Cup (FC5)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- A2Z SCILAB Inoculation Loop 5 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR148)
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- GLOBAL EQUIPMENT 36 Gallon Plastic Liner Black (237141)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- Ohaus Microbiology Media