Shop All Microbiology Media
Ohaus
Erlenmeyer Flask Clamp, Aluminum
Mfr # 30400093
Zoro # G2115248
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Erlenmeyer Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400093
- Zoro # G2115248
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Erlenmeyer Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Erlenmeyer Flask Clamp |
Hold Capacity | 3 L |
Product Type | Flask Clamp |
Description
Erlenmeyer Flask Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 2 Quart Galvanized Funnel (75-003)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-147)
- Ohaus Microbiology Media