Shop All Microbiology Media
Ohaus
Erlenmeyer Flask Clamp, Aluminum
Mfr # 30400092
Zoro # G2115141
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Erlenmeyer Flask Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400092
- Zoro # G2115141
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Erlenmeyer Flask Clamp |
Includes | Rubber Mat |
Accessory Type | Erlenmeyer Flask Clamp |
Hold Capacity | 2.8 L |
Product Type | Flask Clamp |
Description
Erlenmeyer Flask Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Molybdenum Titrant, 60 mL (MO1546-B)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- Ohaus Microbiology Media