Shop All Water Testing Meter Accessories
Ohaus
Electrode, Temperature, Metal, 4mm
Mfr # STTEMP30
Zoro # G2444261
original price:
$102.67
32% off
new price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Temperature
- Connector BNC
- Measurement Range 0 to 100 Degrees C
- Length 110 mm
- Type Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STTEMP30
- Zoro # G2444261
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 110 mm |
Diameter | 4mm |
Details
Sub-Category | Electrodes: Temperature |
Item | Electrode |
Connector | BNC |
Measurement Range | 0 to 100 Degrees C |
Type | Temperature |
Body Material | Metal |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Description
Electrode, Temperature, Measurement Range 0 to 100 Degrees C, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Metal, Diameter 4mm, Length 110 mm, Connector BNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- SENSOREX Cmbntn RP Electrde Crtrdge Style BNR (S651CD-ORP)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #11 1/2, PK 6 (RST11A-H)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- OHAUS Electrode, pH, Plastic (ST320)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- Ohaus Water Testing Meter Accessories