Shop All Water Testing Meter Accessories
Ohaus
Electrode, Plastic, 12mm
Mfr # ST260
Zoro # G2444307
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Measurement Range 0 to 14 pH
- Length 120 mm
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Connector BNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST260
- Zoro # G2444307
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 120 mm |
Diameter | 12mm |
Details
Sub-Category | Electrodes: pH |
Item | Electrode |
Measurement Range | 0 to 14 pH |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Connector | BNC |
Type | PH |
Body Material | plastic |
Description
Electrode, pH, Measurement Range 0 to 14 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Connector BNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Flex Tip, PK100 (22CW74)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OAKTON PH METER REPL ELCTRD EPOXY BOD (WD-35805-00)
- Ohaus Water Testing Meter Accessories