Shop All Water Testing Meter Accessories
Ohaus
Electrode, pH, Plastic
Mfr # ST320
Zoro # G2444340
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Measurement Range 0 to 13 pH
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Body Material plastic
- Diameter 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST320
- Zoro # G2444340
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 12mm |
Length | 120 mm |
Details
Item | Electrode |
Sub-Category | Electrodes: pH |
Measurement Range | 0 to 13 pH |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Body Material | plastic |
Type | PH |
Connector | BNC/Cinch |
Description
Electrode, pH, Measurement Range 0 to 13 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Connector BNC/Cinch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- Ohaus Water Quality Testing