Shop All Water Testing Meter Accessories
Ohaus
Electrode, pH, Plastic, 120mm L
Mfr # ST210
Zoro # G2444359
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Measurement Range 0 to 14 pH
- Length 120 mm
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST210
- Zoro # G2444359
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 120 mm |
Diameter | 12mm |
Details
Sub-Category | Electrodes: pH |
Item | Electrode |
Measurement Range | 0 to 14 pH |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Body Material | plastic |
Connector | BNC/Cinch |
Type | PH |
Description
Electrode, pH, Measurement Range 0 to 14 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Connector BNC/Cinch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- LAMOTTE Water Testing Kit, QAC, Range 0 to 500 PPM (3043-DR-01)
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- GLOBE SCIENTIFIC Sample Cup, 3mL, Ps, PK1000 (110913)
- Ohaus Water Testing Meter Accessories