Shop All Water Testing Meter Accessories
Ohaus
Electrode, pH, Glass
Mfr # ST350
Zoro # G2444316
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Type PH
- Measurement Range 0 to 14 pH
- Length 120 mm
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST350
- Zoro # G2444316
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 120 mm |
Diameter | 12mm |
Details
Sub-Category | Electrodes: pH |
Item | Electrode |
Type | PH |
Measurement Range | 0 to 14 pH |
Body Material | Glass |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Connector | BNC/Cinch |
Description
Electrode, pH, Measurement Range 0 to 14 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Connector BNC/Cinch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC General Protocol Oven, Gravity Convectio (51028874)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- FLOMEC Watermeter (TM05NQ9GMA)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- EXTECH Immersion Temp Probe, -22 to 482 Deg F (850185)
- Ohaus Water Quality Testing