Shop All Water Testing Meter Accessories
Ohaus
Electrode, pH, Glass, 5mm
Mfr # STMICRO5
Zoro # G2444289
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Body Material Glass
- Connector BNC/Cinch
- Length 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STMICRO5
- Zoro # G2444289
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 80 mm |
Diameter | 5mm |
Details
Item | Electrode |
Sub-Category | Electrodes: pH |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Body Material | Glass |
Connector | BNC/Cinch |
Measurement Range | 0 to 14 pH |
Type | PH |
Description
Electrode, pH, Measurement Range 0 to 14 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Glass, Diameter 5mm, Length 80 mm, Connector BNC/Cinch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, pH, Glass (ST350)
- Ohaus Water Testing Meter Accessories