Shop All Water Testing Meter Accessories
Ohaus
Electrode, pH, Glass, 120mm L
Mfr # STPURE
Zoro # G2444325
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Measurement Range 0 to 13 pH
- Length 120 mm
- Connector BNC/Cinch
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # STPURE
- Zoro # G2444325
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 120 mm |
Diameter | 12mm |
Details
Sub-Category | Electrodes: pH |
Item | Electrode |
Measurement Range | 0 to 13 pH |
Connector | BNC/Cinch |
Body Material | Glass |
Type | PH |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Description
Electrode, pH, Measurement Range 0 to 13 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Connector BNC/Cinch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- YSI Conductivity Probe, Plastic, 1mm L (300-1)
- Ohaus Water Testing Meter Accessories